Beli snap hand sanitizer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- snap clean Hand Sanitizer GelDeskripsi:Cairan antiseptik untuk membunuh bakteriatribut:
- Packaging: Jerigen
- Volume (ml): 4000
- KRISBOW Tube Bender (Alat Pembengkok Pipa)Deskripsi:Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Tube Bender
- Material: Steel
- Bend Angle (°): 180
- snap clean Hand Sanitizer CairDeskripsi:Cairan antiseptik untuk membunuh bakteri
- iClean Hand Sanitizer GelDeskripsi:Wipe & Go Alcohol-Based multisurface cleaner that is used to clean surface, such as: glass, marble, granite, ceramic, stainless steel, bath-up shower, and toilet bowl.atribut:
- Volume (ml): 5000
- Packaging: Jerry Can
- Alcohol (%): 70
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- JK CARE Hand SanitizerDeskripsi:HAND SANITIZER 5L CAIR JK CAREJK CARE adalah salah satu merek lokal indonesia yang memproduksi produk-produkkesehatan yang melindungi diri anda dan keluarga anda dari virus,kuman, dan bakteri berbahaya.- Komposisi Kandungan Standard WHO = 100% Aman Untuk Tangan dan Anak-anak- Sertifikat KEMENKES RI PKD 20501021663- READY STOCK!JK CARE Hand Sanitizer 5 Liter:- Komposisi: 83.3% Ethyl Alcohol, Distilled Water dan Glycerin- Wangi : Strawberry- KEMENKES RI PKD 20501021663Cara pakai:- Tuangkan pada telapak tangan gosok merata pada seluruh bagian tangan sampai kering.
- PROKLEEN Hand Sanitizer RefillDeskripsi:PROKLEEN Hand Sanitizer (Gel Antiseptic) 1L- Ingredients: 70% Ethyl Alcohol, Carbomer, TEA dan Glycerin- Wangi : Lavender- Viscosity: ~2000cps (tidak kental banget supaya tidak lengket di tangan)- KEMENKES RI PKD 20501020818atribut:
- Packaging: Jerry Can
- Scent: Lavender
- Antis Hand Sanitizer LiquidDeskripsi:Antis adalah produk hand sanitizer (pembersih tangan anti kuman tanpa air) berbasis alkohol yang efektif membunuh kuman dengan cepat, seperti kuman flu dan diare.Manfaat :- Antis mengandung bahan aktif alkohol 70% yang cepat membunuh kuman seperti E. coli dan S.aureus.- Antis mengandung moisturizer sehingga tangan tidak terasa kering.- Bahan dalam antis memiliki efek long lasting untuk memberikan perlindungan dari kuman selama 2 jam.atribut:
- Alcohol (%): 70
- OneMed Hand Sanitizer Gel Aseptic (Desinfektan Tangan)Deskripsi:Aseptic Gel adalah alkohol dalam bentuk gel dengan aroma fresh yang digunakan sebagai antiseptik, cuci tangan tanpa bilas air. Hand Sanitizer yang sangat efektif untuk mencegah infeksi, membunuh kuman, bakteri, virus. Mengandung bahan pelembut sehingga kulit tidak terasa kering / kasar. Tidak lengket di tangan. Dapat dipakai kapanpun dan dimanapun sebelum dan sesudah melakukan kegiatan. Sangat sesuai digunakan di fasilitas kesehatan (rumah sakit, klinik, puskesmas), salon, kantor, toko, pabrik, maupun di rumah tempat tinggal. Komposisi: Ethyl Alcohol 70%, Deionize Water Carbomer, TEA, Glycerin, Color Cara pakai: Tuangkan pada telapak tangan gosok merata pada seluruh bagian tangan sampai kering. NOMOR IZIN EDAR: PKD 20501900056
- ECOLAB Hand Sanitizer GelDeskripsi:Sanitasi untuk tangan dengan kandungan alkohol berbentuk Gel. Sangat lembut ditangan walaupun dengan pemakaian ber-ulang ulang
- SC Johnson Hand SanitizerDeskripsi:Produk Hand Sanitizer dari SC Johnson ini memiliki 70% bahan aktif alkohol, dengan bentuk cairan Gel terdapat kemasan botol refiil dan pump cocok untuk industri manufaktur, perkantoran ataupun retail
- TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)Deskripsi:Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).atribut:
- Bending Angle (degrees): 0-180
- Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
- WESTWARD Tube BenderDeskripsi:The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.atribut:
- Item: Tube Bender
- Calibration Increments (°): 15
- Construction: Die Cast Aluminium
- SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)Deskripsi:-Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
- TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)Deskripsi:Application : Bending of steel pipes and annealed stainless steel pipes.atribut:
- Type: For mm
- Bend Angle (°): 0 to 180
- Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
Daftar Harga snap hand sanitizer Terbaru October 2026
| snap clean Hand Sanitizer Gel | Rp119.900 |
| KRISBOW Tube Bender (Alat Pembengkok Pipa) | Rp179.900 |
| snap clean Hand Sanitizer Cair | Rp29.900 |
| iClean Hand Sanitizer Gel | Rp329.900 |
| Mikrotik Routers and Wireless | Rp1.599.900 |
| JK CARE Hand Sanitizer | Rp8.900 |
| SANITER Hand Sanitizer Gel | Rp10.900 |
| PROKLEEN Hand Sanitizer Refill | Rp44.900 |
| Antis Hand Sanitizer Liquid | Rp7.900 |
| GIKEN Hand Sanitizer Gel (Desinfektan Tangan) | Rp31.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/d8P103638476-8.jpg)







/pvP106084931-2.jpg)
/ikP105703668-4.jpg)


/P102119914-2.jpg)
/04P102184004-2.jpg)

/P102746370-2.jpg)
%20(Alat%20Pembengkok%20Pipa)/dbP102014479-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)